Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Gross Gamma Food Monitor
Click to view available options
Description:
RadEye PRD-ER-S
RadEye PRD-S
Description
Thermo Scientific™ Gross Gamma Food Monitor with its NaI(TI) detector provides highly sensitive gamma measurement in a simple to use format. It is a portable solution for food monitoring application.
Fast and reliable detection of radioactivity in food is achieved by the combination of a high performance handheld Gamma Personal Radiation Detector (PRD) and the portable Gamma Laboratory Kit.
- Portable, robust system in a transport case
- Minimal investment required
- Simple step by step operator's guide included
- Radeye PRD-S also to be used as a sensitive handheld gamma detector
- Battery power supply supports field operation
- Data logger for 1000 sample measurements
- PC interface via Infrared or optional Bluetooth
- Add-on-scaler mode for regular RadEye PRD available (firmware upgrade)
Specifications
Specifications
| Description | RadEye PRD-S |
| Detection Limits | 425067130 |
| Energy Range | 60 keV to 1.3 MeV (dose rate), excellent detection from 30 keV |
| Detector Type | NaI(TI) |
| Height (English) | 3.8 in. |
| Height (Metric) | 96 mm |
| Depth (English) | 1.2 in. |
| Depth (Metric) | 31 mm |
| Measuring Range | 250 µSv/h |
| Operation Modes | Ratemeter (cps, Sv/h, rem/h, R/h), scaler (cps) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction