Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Convex Lens Double, 75mm diameter x 17.5cm f.l.
SCI_ED

Catalog No. s13664 Shop All GSC Products
Click to view available options
Diameter (Metric):
75 mm
This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

A double convex lens used for general optics experiments. The GSC Convex Lens Double, 75mm diameter x 17.5cm f.l. is a double concave lens with ground glass edges.

  • Double convex lens
  • Used for a variety of experiments

Specifications

Diameter (Metric) 75 mm
For Use With (Application) General optics experiments
Length (Metric) Focal 17.5 cm focal length
Shape Double Convex
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.