Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Extra Long Glass Dropping Pipets
SCI_ED

Catalog No. 13710A Shop All GSC Products
Click to view available options
Length (Metric):
15 cm
20 cm
Length (English):
6 in.
8 in.

Catalog No. 13-710A

Supplier: GSC Go Science Crazy 16015G12

Requires

Rubber bulb

Straight tube with 15mL capacity

  • Glass
  • Tube Length: 6in.
  • Tapered tip
  • 15mL Cap

Specifications

Description Straight
Material Glass
Includes Tapered Glass tip
Length (English) 6 in.
Volume (Metric) 15 mL
Length (Metric) 15 cm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.