Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GSC Go Science Crazy Flint Glass Tubing
Shop All GSC Products

Click to view available options
Diameter (Metric) Outer:
5 mm
6 mm
7 mm
Overall Length (Metric):
304.8 mm
609.6 mm
Description
- Softens at low temperatures, making it easy to work with
Specifications
Specifications
| Material | Flint Glass |
| Diameter (English) Outer | 0.23 in. |
| Diameter (Metric) Outer | 6 mm |
| Overall Length (English) | 24 in. |
| Overall Length (Metric) | 609.6 mm |
| For Use With (Application) | Useful in science and chemistry applications |
| Product Type | Flint Glass Tubing |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction