Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Pulleys
SCI_ED

Catalog No. S40864A Shop All GSC Products
Change view
Click to view available options
Product Type:
Double Pulley
Quadruple Pulley
Triple Pulley
Includes:
27, 38, 50mm dia. Three wheels
50 mm dia. Four wheels
Two wheels
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes
S40864A Quadruple Pulley 50 mm dia. Four wheels
S40862A Double Pulley Two wheels
S40867A Triple Pulley 27, 38, 50mm dia. Three wheels
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options

Not a toy. Product intended for ages 13 and up.

Catalog No. S40864A Supplier GSC Go Science Crazy Supplier No. 41607415

Not a toy. Product intended for ages 13 and up.

Useful tool for mechanical experiments.

  • Quality product with aluminum housing

Double plastic pulley

  • 50mm dia. with an aluminum housing

Triple tandem pulley

  • With three wheels - dia. 27mm, 38mm, 50mm, Overall 7.5 in. L

Triple tandem pulley

  • With three wheels of various diameters with an aluminum housing

Quadruple pulley

  • With four wheels 50mm dia.

Specifications

Material Plastic
Product Type Quadruple Pulley
Includes 50 mm dia. Four wheels
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.