Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Pump Lift Glass
SCI_ED

Catalog No. s41161a Shop All GSC Products
Click to view available options
Diameter (English) Outside:
17/20 in.

Catalog No. S41161A

Supplier: GSC Go Science Crazy 1202

Designed to view operation of lift pump.

  • Glass unit uses rubber rings to seal the valves and glass bulbs
  • Dimensions: 280mm long, 21.65mm od tube that constricts down to 7mm od tube at the bottom

Specifications

Diameter (English) Outside 17/20 in.
Diameter (Metric) Outside 21.5 mm
Overall Length (English) 11.02 in.
Overall Length (Metric) 27.9 cm
Type Pump Lift
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.