Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Physics Ball, Solid Mirror Finish
SCI_ED

Catalog No. S13627
Click to view available options
Width (Metric):
13 mm
19 mm
This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

This item is not returnable. View return policy

Not a toy. Product intended for ages 13 and up.

Physics balls can serve many different purposes in the classroom and lab setting. The GSC Physics Ball has a mirrored finish and and a solid build.

  • Physics ball
  • Solid
  • Mirror Finish

Specifications

Material Steel
Width (English) 0.75 in.
Width (Metric) 19 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.