Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ GuardGOLD™ Capillary Columns

Catalog No. 260500218
Change view
Click to view available options
Length (Metric):
2 m
5 m
10 m
Diameter (Metric):
0.18 mm
0.25 mm
0.32 mm
0.53 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
26-050-0218 2 m 0.18 mm
26-050-0225 2 m 0.25 mm
26-050-0232 2 m 0.32 mm
26-050-0518 5 m 0.18 mm
26-050-0253 2 m 0.53 mm
26-050-1018 10 m 0.18 mm
26-050-0525 5 m 0.25 mm
26-050-0532 5 m 0.32 mm
26-050-0553 5 m 0.53 mm
26-050-1025 10 m 0.25 mm
26-050-1032 10 m 0.32 mm
26-050-1053 10 m 0.53 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 26-050-0218 Supplier Thermo Scientific™ Supplier No. 260500218
Add to Cart
Add to Cart

Protect your analytical column from damage and contamination from nonvolatile materials.

Protect your analytical column from damage and contamination from nonvolatile materials using the ThermoScientific™ GuardGOLD™ Capillary columns.Facilitates Superior Analytic Performance Protects against column contamination caused by nonvolatile materials, extending the column lifetimeFocuses target analytes at the head of the analytical column, leading to better chromatographic peak shapeHighly deactivated to provide superior inertness, essential for analysis of active compoundsHigh maximum operating temperature of 360°C

  • Ideal for High-Throughput, High-Resolution LC
  • The UltiMate 3000 Rapid Separation Well Plate Autosampler is strongly recommended for high-pressure, high-resolution applications. Short injection cycle times make it ideal for high-throughput applications. It is available in both nonthermostatted (WPS-3000RS) and thermostatted (WPS-3000TRS) versions.

Performance and Features:

  • Injection volume precision typically <0.15% RSD for 5μL injections
  • High-precision drive mechanism to deliver superior injection linearity of r2 >0.9999 (5–90μL)
  • Wide injection volume range from 0.2 to 500μL using three syringe and loop combinations for maximum injection flexibility
  • Low gradient delay volume of 140μL (default) or 50μL (with 25μL sample loop)
  • Volumetric accuracy better than ±0.5% for 20μL injections allow easy method transfer from HPLC to UHPLC
  • Sample thermostatting to protect thermally-sensitive analytes (WPS-3000TRS)
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC), GC/MS
Length (Metric) 2 m
Quantity Each
Diameter (Metric) 0.18 mm
Type Guard Column
Diameter (Metric) Inner 0.18 mm
Functionality/Interaction Type Guard

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.