Learn More
Thermo Scientific™ GuardGOLD™ Capillary Columns
Description
Protect your analytical column from damage and contamination from nonvolatile materials using the ThermoScientific™ GuardGOLD™ Capillary columns.Facilitates Superior Analytic Performance Protects against column contamination caused by nonvolatile materials, extending the column lifetimeFocuses target analytes at the head of the analytical column, leading to better chromatographic peak shapeHighly deactivated to provide superior inertness, essential for analysis of active compoundsHigh maximum operating temperature of 360°C
Ideal for High-Throughput, High-Resolution LC
The UltiMate 3000 Rapid Separation Well Plate Autosampler is strongly recommended for high-pressure, high-resolution applications. Short injection cycle times make it ideal for high-throughput applications. It is available in both nonthermostatted (WPS-3000RS) and thermostatted (WPS-3000TRS) versions.
Performance and Features
- Injection volume precision typically <0.15% RSD for 5μL injections
- High-precision drive mechanism to deliver superior injection linearity of r2 >0.9999 (5–90μL)
- Wide injection volume range from 0.2 to 500μL using three syringe and loop combinations for maximum injection flexibility
- Low gradient delay volume of 140μL (default) or 50μL (with 25μL sample loop)
- Volumetric accuracy better than ±0.5% for 20μL injections allow easy method transfer from HPLC to UHPLC
- Sample thermostatting to protect thermally-sensitive analytes (WPS-3000TRS)
Specifications
Specifications
| Length (Metric) | 2 m |
| Diameter (Metric) | 0.32 mm |
| Diameter (Metric) Inner | 0.32 mm |
| Description | 2 m L; 0.32 mm Nominal ID |
| For Use With (Application) | GC |
| Product Line | GuardGOLD |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.