Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Guardian 5000™ Ceramic Stirrer

Catalog No. 01922001 Shop All OHAUS Products
Click to view available options
Capacity:
15 L

OHAUS™ Guardian 5000™ Ceramic Stirrers have exceptional safety features, making them reliable for everyday use

  • Ohaus™ Guardian 5000™ Ceramic Stirrers are designed for safety and simplicity in all research, academic and industrial applications
  • The design ensures proper mixing of the sample
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Capacity 15 L
Voltage 120 V
Wattage 108 w
Dimensions (L x W x H) 4.8 x 12.2 x 8.8 in.
Top Plate Length (English) 7 in.
Top Plate Width (English) 7 in.
Frequency 50/60 Hz
Controller Type Digital
Model e-G51ST07C
Weight (English) 5.7 lb.
Weight (Metric) 2.6 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.