Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Guardian 5000™ Hotplate

Catalog No. 01922000 Shop All OHAUS Products
Change view
Click to view available options
Top Plate Material:
Ceramic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
01-922-000 Ceramic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-922-000 Supplier OHAUS™ Supplier No. 30500530

OHAUS™ Guardian 5000™ Hotplates have exceptional safety features, making them reliable for everyday use

  • Ohaus™ Guardian 5000™ Hotplates are designed for safety and simplicity in all research, academic and industrial applications
  • The design ensures proper mixing and temperature control of the top plate or your sample when using the optional temperature probe
  • Heating model includes a Single Point Calibration feature for multiple setpoints
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Controller Type Digital
Size 7 x 7 in.
Temperature (Metric) 5°C to 500°C
Weight (English) 5.7 lb.
Weight (Metric) 2.6 kg
Wattage 1,080 W
Frequency 50/60 Hz
Safety Features SmartHousing™ stays cool to the touch and is chemical-resistant. Industry-leading SafetyHeat™ internal protection system assures safety in heating applications with dual monitoring of system health
Model e-G51HP07C
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.