Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Guardian 7000™ Hotplates and Stirrers
Shop All OHAUS Products

Click to view available options
Size:
5.3 in. dia.
Top Plate Material:
Aluminum
Description
- Ohaus™ Guardian 7000™ Hotplate Stirrers are designed with outstanding safety features and superior heating and mixing performance
- Channels spills away from internal components and the angled glass control panel
- Bright LCD display includes intuitive icons, temperature, speed and time settings
- Designed to monitor performance from across the lab
Safety Features:
- SmartRate™- Enables user to select fast or slow temperature and speed ramp rates for precise sample control
- SmartHeat™- Safely control and monitor the maximum temperature preventing overheating of sensitive samples
- SmartLink™- Safely shuts off the heating function if the bluetooth link is broken
- SmartHousing™- Stays cool to the touch and is chemical-resistant
- SmartPresence™- Exclusive proximity sensor technology recognizes nearby users and safely turns off hotplate if none are detected
- SafetyHeat™- Industry-leading internal protection system to assure safety in heating applications with dual monitoring of system health

Specifications
Specifications
Top Plate Material | Aluminum |
Voltage | 120 V |
Includes | In-Use Cover |
Safety Features | SmartRate, SmartHeat, SmartLink, SmartPresence, SafetyHeat |
Stirring Features | 60-1600 rpm |
Controller Type | Digital |
Model | e-G71 HSRDM |
Size | 5.3 in. dia. |
Temperature (Metric) | 5°C to 380°C |
Ambient Temperature | 5°C to 40°C, 80% RH, Non-Condensing |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction