Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Air Weave Rain Wear Jackets

Catalog No. 19812194
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy

Catalog No. 19-812-194

Supplier: Guardian Protective Wear 854YS

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Size Small
Material Nylon
Color Yellow
Closure Type Zipper
Certifications/Compliance NFPA 701
Coating Polyurethane
Seam Type Stitched, taped
Style Standard length
Size (English) Chest 36 to 38 in.
Size (Metric) Chest 91.4 to 96.5 cm
Length (English) 29.5 in.
Length (English) Sleeve 34 in.
Length (Metric) 74.9 cm
Length (Metric) Sleeve 86.3 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.