Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Guardian Morgue Overflow Cold Storage Container Systems

Click to view available options
Holds:
16 Bodies
35 Bodies
Description
Construction
- 20 ft. or 40 ft. Shipping Container
- JC026: 26 in. stainless steel trays
- JB026: Cadaver carrier to accommodate JC026 trays
- JD026: Cradle tray system, fits on forklift for trays
- JD470: Powered cadaver lift, fork-style with reversible/adjustable forks
- IR26401: 4-tier, 1 bay mobile racks with tray loading brackets (KCON20 only)
- IR26501: 5-tier, 1 bay mobile racks with tray loading brackets (KCON35 only)
Materials
- Painted steel shipping container
- Racks and trays made of 304 stainless steel with heliarc-welded seams and joints ground and polished to a smooth finish
Dimensions
- KCON20: 20L x 8W x 8H ft.
- KCON35: 40L x 8W x 8H ft.
Capacity
- 300 lb. per rack tier
- 1200 lb. per rack (KCON20)
- 1500 lb. per rack (KCON35)
Utilities
- Default: 460/480v 3-phase, 25-amp service
- Optional: 230/240v 3-phase, 50-amp service (notify your Mopec Group rep for this option)
Specifications
Specifications
Type | Morgue Container |
No. of Doors | 1 |
Style | Freestanding |
Voltage | 460/480 V |
Holds | 16 Bodies |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction