Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Rainwear Pants

Catalog No. 19812238
Click to view available options
Size:
Small
Medium
X-Large
Size (English) Waist:
30 to 32 in.
34 to 36 in.
42 to 44 in.
Size (English) Inseam:
30 in.
31 in.
32.5 in.
Size (Metric) Inseam:
76.2 cm
78.7 cm
82.5 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Size Medium
Material Vinyl/Nylon/Vinyl Tri-weave
Color Yellow
Size (English) Inseam 31 in.
Size (English) Waist 34 to 36 in.
Size (Metric) Inseam 78.7 cm
Style Bib-style
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.