Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Full-Length Police Raincoats

Catalog No. p-3638092
Click to view available options
Color:
Fluorescent Lime
Yellow
Size:
Small
Medium
Large
X-Large
2X-Large
Length (English):
47 in.
48 in.
49 in.
49.5 in.
50 in.
Length (Metric):
119.3 cm
121.9 cm
124.4 cm
125.7 cm
127 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Size Small
Material Nylon
Color Yellow
Closure Type Snap
Certifications/Compliance NFPA 701
Coating Polyurethane
Seam Type Stitched, taped
Style Full length
Size (English) Chest 36 to 38 in.
Size (English) Inseam 30 in.
Size (English) Waist 30 to 32 in.
Size (Metric) Chest 91.4 to 96.5 cm
Size (Metric) Inseam 76.2 cm
Length (English) 47 in.
Length (English) Sleeve 34 in.
Length (Metric) 119.3 cm
Length (Metric) Sleeve 86.3 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.