Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Guardian Protective Wear Full-Length Police Raincoats
Click to view available options
Color:
Fluorescent Lime
Yellow
Size:
Small
Medium
Large
X-Large
2X-Large
Length (English):
47 in.
48 in.
49 in.
49.5 in.
50 in.
Length (Metric):
119.3 cm
121.9 cm
124.4 cm
125.7 cm
127 cm
Specifications
Specifications
| Size | Medium |
| Material | Nylon |
| Color | Yellow |
| Closure Type | Snap |
| Certifications/Compliance | NFPA 701 |
| Coating | Polyurethane |
| Seam Type | Stitched, taped |
| Style | Full length |
| Size (English) Chest | 40 to 42 in. |
| Size (English) Inseam | 31 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction