Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Polyurethane Jackets

Catalog No. 19812106
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Size X-Large
Material Nylon
Color Olive
Closure Type Snap
Certifications/Compliance NFPA 701
Coating Polyurethane
Seam Type Stitched, taped
Size (English) Chest 48 to 50 in.
Size (Metric) Chest 121.9 to 127 cm
Length (English) 31.5 in.
Length (English) Sleeve 37 in.
Length (Metric) 81.2 cm
Length (Metric) Sleeve 93.9 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.