Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Tri-Weave Jackets

Catalog No. p-3638102
Click to view available options
Color:
Green
Yellow
Size:
Small
Medium
X-Large
4X-Large
Hood Type:
Attached
None
This item is not returnable. View return policy

Catalog No. 19-822-253

Supplier: Guardian Protective Wear 702GN4XL

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Size 4X-Large
Material Nylon, Vinyl
Color Green
Closure Type Snap
Certifications/Compliance NFPA 701
Seam Type Stitched, taped
Hood Type None
Size (English) Chest 60 to 62 in.
Size (Metric) Chest 152.4 to 157.4 cm
Length (English) 32 in.
Length (English) Sleeve 37.7 in.
Length (Metric) 81.2 cm
Length (Metric) Sleeve 95.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.