Guardian Protective Wear Tri-Weave Raincoats

Manufacturer: Guardian Protective Wear 757Y2XL

 View more versions of this product

Catalog No. 19-812-170

  Check Availability
Add to Cart

    Specifications

    Size 2X-Large
    Includes 758 Detachable hood, storm flap, flap pockets
    Material Vinyl, Nylon
    Length (Metric) Sleeve 95.2cm
    Length (Metric) 127cm
    No. of Pockets 2.0
    Size (English) Chest 52 to 54 in.
    Size (English) Waist 46 to 48 in.
    Size (Metric) Chest 132 to 137.1cm
    Style Full length
    Certifications/Compliance NFPA 701
    Color Yellow
    Closure Type Snap Front
    Length (English) Sleeve 37.5 in.
    Length (English) 50 in.
    Seam Type Sewn and tape sealed
    Length (Metric) Inseam 83.8cm
    Length (English) Inseam 33 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit