Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Guardian Protective Wear Tri-Weave Jackets
Click to view available options
Color:
Green
Yellow
Size:
Small
Medium
X-Large
4X-Large
Hood Type:
Attached
None
Specifications
Specifications
Size | X-Large |
Material | Nylon, Vinyl |
Color | Green |
Closure Type | Snap |
Certifications/Compliance | NFPA 701 |
Seam Type | Stitched, taped |
Hood Type | None |
Size (English) Chest | 48 to 50 in. |
Size (Metric) Chest | 121.9 to 127 cm |
Length (English) | 31.5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction