Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Guardian Protective Wear Wear Rainwear Jackets
Click to view available options
Size:
Medium
X-Large
Specifications
Specifications
| Size | X-Large |
| Material | Nylon |
| Color | Orange |
| Closure Type | Snap |
| Coating | Polyurethane |
| Seam Type | Stitched, taped |
| Length (English) | 30 in. |
| Length (Metric) | 76.2 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction