Learn More
Description
- Lower hold-up volume
- Increased operating pressure up to 75 psi&
- Each filter is labeled with the specific filter material and pore size for easy identification
- Housing injected in Polypropylene or Acrylic
- Membrane Material:Cellulose Acetate, Nylon, PES, Nitrocellulose Mixed Esters, Regenerated Cellulose, PVDF, PTFE and PE
- Membrane Diameter: 13mm and Housing Diameter: 18mm
- Multifunctional Syringe Filters: equipped with luer-lock or luer-slip male connections for different applications
- Available in bulk-packages or individual blisters
- Filtration of Aqueous, Organic and Alcohol Solutions
- Analytical Sample Prep, uHPLC
- IC Chromatography
- Fuel Hydraulic Fluids and Machined Parts
- Clarification
- Protein Chemistry
- Cell Culture
Specifications
Specifications
| Color | Transparent |
| Material (Membrane) | Regenerated Cellulose |
| Pore Size | 0.20 μm |
| Sterility | Non-sterile |
| Filtration Area | 0.6 cm2 |
| Housing Material | Housing: Polypropylene |
| Max. Pressure | 5 bar |
| Quantity | 500/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.