Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS ABLUO™ 13mm Syringe Filters, Non-sterile

Catalog No. 09977736 Shop All Osmonics Products
Change view
Click to view available options
Material (Membrane):
Cellulose Acetate
Hydrophilic PTFE
Nitrocellulose Mixed Esters
Nylon
PES
PTFE
PVDF
Polyethylene
Regenerated Cellulose
Color:
Blue
Brown
Green
Red
Transparent
Yellow
Housing Material:
Housing: Acrylic
Housing: Polyethylene (PE)
Housing: Polypropylene
Pore Size:
0.20 μm
0.45 μm
0.50 μm
0.8 μm
1.2 μm
5 μm
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Membrane) Color Housing Material Pore Size
09-977-736 PTFE Transparent Housing: Polypropylene 0.20 μm
09-977-721 Cellulose Acetate Blue Housing: Acrylic 0.20 μm
09-977-722 Cellulose Acetate Yellow Housing: Acrylic 0.45 μm
09-977-723 Cellulose Acetate Green Housing: Acrylic 0.8 μm
09-977-724 Cellulose Acetate Red Housing: Acrylic 1.2 μm
09-977-725 Cellulose Acetate Brown Housing: Acrylic 5 μm
09-977-726 Nylon Transparent Housing: Polypropylene 0.20 μm
09-977-727 Nylon Transparent Housing: Polypropylene 0.45 μm
09-977-728 PES Transparent Housing: Polypropylene 0.20 μm
09-977-729 PES Transparent Housing: Polypropylene 0.45 μm
09-977-732 Regenerated Cellulose Transparent Housing: Polypropylene 0.20 μm
09-977-734 PVDF Transparent Housing: Polypropylene 0.20 μm
09-977-735 PVDF Transparent Housing: Polypropylene 0.45 μm
09-977-737 PTFE Transparent Housing: Polypropylene 0.45 μm
09-977-739 Polyethylene Transparent Housing: Polyethylene (PE) 0.20 μm
09-977-730 Nitrocellulose Mixed Esters Transparent Housing: Acrylic 0.20 μm
09-977-731 Nitrocellulose Mixed Esters Transparent Housing: Acrylic 0.45 μm
09-977-733 Regenerated Cellulose Transparent Housing: Polypropylene 0.45 μm
09-977-738 Hydrophilic PTFE Transparent Housing: Polypropylene 0.20 μm
09-977-740 Polyethylene Transparent Housing: Polypropylene 0.50 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 09-977-736 Supplier GVS Supplier No. FJ13BNPPT002AD01
Add to Cart
Add to Cart

Filter samples of all kinds of solutions, solvents, or gases quickly and efficiently. GVS ABLUO™ 13mm Syringe Filters, Non-sterile are available with a variety of membrane materials and pore sizes to meet specific filtration needs.

  • Lower hold-up volume
  • Increased operating pressure up to 75 psi&
  • Each filter is labeled with the specific filter material and pore size for easy identification
  • Housing injected in Polypropylene or Acrylic
  • Membrane Material:Cellulose Acetate, Nylon, PES, Nitrocellulose Mixed Esters, Regenerated Cellulose, PVDF, PTFE and PE
  • Membrane Diameter: 13mm and Housing Diameter: 18mm
  • Multifunctional Syringe Filters: equipped with luer-lock or luer-slip male connections for different applications
  • Available in bulk-packages or individual blisters
Applications: 
  • Filtration of Aqueous, Organic and Alcohol Solutions
  • Analytical Sample Prep, uHPLC
  • IC Chromatography
  • Fuel Hydraulic Fluids and Machined Parts
  • Clarification
  • Protein Chemistry
  • Cell Culture

Specifications

Color Transparent
Material (Membrane) PTFE
Pore Size 0.20 μm
Sterility Non-sterile
Filtration Area 0.6 cm2
Housing Material Housing: Polypropylene
Max. Pressure 5 bar
Quantity 500/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.