Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Cameo™ Syringe Filter Cellulose Acetate

Catalog No. DDA04T17NB Shop All Osmonics Products
Change view
Click to view available options
Diameter (Metric) Inside:
17 mm
30 mm
Pore Size:
0.22 μm
0.45 μm
0.8 μm
No. per Pack:
50
200
500
1000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Pore Size No. per Pack
DDA04T17NB 17 mm 0.45 μm 500
DDA02T17NB 17 mm 0.22 μm 500
DDA02T30NM 30 mm 0.22 μm 200
DDA04T301K 30 mm 0.45 μm 1000
DDA08T3050 30 mm 0.8 μm 50
DDA02T301K 30 mm 0.22 μm 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. DDA04T17NB Supplier GVS Supplier No. 1225623

Specifications

Autoclavable Autoclavable
Color Transparent
Material (Membrane) Cellulose Acetate
Pore Size 0.45 μm
Sterility Non-sterile
No. per Pack 500
Type Syringe Filter
Diameter (Metric) Inside 17 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.