Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Glass Prefilters

Catalog No. G20WP04700 Shop All Osmonics Products
Change view
Click to view available options
Diameter (Metric):
22 mm
47 mm
Grade:
G15
G20
G25
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Grade
G20WP04700 47 mm G20
G15WP02200 22 mm G15
G15WP04700 47 mm G15
G25WP04700 47 mm G25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. G20WP04700 Supplier GVS Supplier No. 1215562
Add to Cart
Add to Cart
This item is not returnable. View return policy

With or without binders

G40 Binder-free Filters

  • High solvent resistance
  • Higher dirt-handling capacity than glass filters with binders
  • Made of borosilicate glass fibers woven into a porous matrix
  • Ideal for gravimetric analyses and particulate testing
G25 and G15 Glass Filters with Binders
  • Borosilicate glass fiber matrix bonded by acrylic resin
  • G25 filters are extra thick for increased throughput
  • High wet strength for long aqueous filtrations and reduced media migration
G20 Glass Prefilters with Binders
  • Surface capture of particles
  • Average retention efficiency
  • Higher dirt-handling capacity

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass Fiber
Particle Retention 1 μm
Sterility Sterile
For Use With (Application) Protection of 0.8μm final filters and larger pore sizes
Grade G20
Includes Binder
Temperature (English) Max. 257°F
Temperature (Metric) Max 125°C
Thickness (English) 0.021 in.
Thickness (Metric) 0.54 mm
Diameter (English) 1.8 in.
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.