Learn More
Description
With or without binders
G40 Binder-free Filters
- High solvent resistance
- Higher dirt-handling capacity than glass filters with binders
- Made of borosilicate glass fibers woven into a porous matrix
- Ideal for gravimetric analyses and particulate testing
- Borosilicate glass fiber matrix bonded by acrylic resin
- G25 filters are extra thick for increased throughput
- High wet strength for long aqueous filtrations and reduced media migration
- Surface capture of particles
- Average retention efficiency
- Higher dirt-handling capacity
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass Fiber |
| Particle Retention | 1 μm |
| Sterility | Sterile |
| For Use With (Application) | Filtering proteinaceous materials and liquids with heavy contaminant loads, can be used in serial filtration stacks for upstream protection of G15 depth filters |
| Grade | G25 |
| Includes | Binder |
| Temperature (English) Max. | 257°F |
| Temperature (Metric) Max | 125°C |
| Thickness (English) | 0.035 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.