Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Magna™ Nylon Membrane Filters

Catalog No. R02SP29325 Shop All Osmonics Products
Change view
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.45 μm
0.8 μm
1.2 μm
5 μm
Diameter (Metric):
25 mm
47 mm
90 mm
142 mm
293 mm
Surface Type:
Gridded
Plain
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric) Surface Type
R02SP29325 0.2 μm 293 mm Plain
R01SP09025 0.1 μm 90 mm Plain
R01SP04700 0.1 μm 47 mm Plain
R01SP02500 0.1 μm 25 mm Plain
R02SP04700 0.2 μm 47 mm Plain
R02SP02500 0.2 μm 25 mm Plain
R02SP09025 0.2 μm 90 mm Plain
R04SG04700 0.45 μm 47 mm Gridded
R04SP09025 0.45 μm 90 mm Plain
R04SP02500 0.45 μm 25 mm Plain
R04SP04700 0.45 μm 47 mm Plain
R04SP14225 0.45 μm 142 mm Plain
R08SP02500 0.8 μm 25 mm Plain
R08SP04700 0.8 μm 47 mm Plain
R12SP02500 1.2 μm 25 mm Plain
R12SP14225 1.2 μm 142 mm Plain
R12SP04700 1.2 μm 47 mm Plain
R50SP02500 5 μm 25 mm Plain
R50SP04700 5 μm 47 mm Plain
R50SP14225 5 μm 142 mm Plain
R50SP09025 5 μm 90 mm Plain
R02SP14225 0.2 μm 142 mm Plain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. R02SP29325 Supplier GVS Supplier No. 1213772
Add to Cart
Add to Cart

Plain white nylon membranes offer low extractables, high uniformity

  • Won't crack, tear, or distort in handling or creasing
  • Resist heat, sterilization, and most organic solvents
  • Hydrophilic, no wetting agents; extractable level <0.0015mg/cm
  • Heatable, autoclavable up to 180°C (356°F)
  • Broad chemical compatibility

Not compatible with strong acids or bases

  • Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC
  • For microbiological work, use 47mm/0.45μm size with grid

†Grid-style membranes.

Specifications

Autoclavable Autoclavable
Bubble Point 46psi
Material Nylon
Pore Size 0.2 μm
Flow Rate 13.5mL/min./cm sq.
For Use With (Application) Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC
Gas Flow Rate 1.7L/min./cm sq.
Hydrophobicity Hydrophilic
Membrane Type Plain
Surface Type Plain
Diameter (Metric) 293 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.