Learn More
Description
Plain white nylon membranes offer low extractables, high uniformity
- Won't crack, tear, or distort in handling or creasing
- Resist heat, sterilization, and most organic solvents
- Hydrophilic, no wetting agents; extractable level <0.0015mg/cm
- Heatable, autoclavable up to 180°C (356°F)
- Broad chemical compatibility
Not compatible with strong acids or bases
- Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC
- For microbiological work, use 47mm/0.45μm size with grid
†Grid-style membranes.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Bubble Point | 5psi |
| Material | Nylon |
| Pore Size | 5 μm |
| Flow Rate | 360.0mL/min./cm sq. |
| For Use With (Application) | Permit use for aqueous filtration without wetting and organic solvent filtrations such as HPLC |
| Gas Flow Rate | 34.0L/min./cm sq. |
| Hydrophobicity | Hydrophilic |
| Membrane Type | Plain |
| Quantity | 100/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.