Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Nitrocellulose-Mixed Esters of Cellulose Membrane Filters

Catalog No. E02WP04700 Shop All Osmonics Products
Change view
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.5 μm
0.7 μm
0.8 μm
1.2 μm
Diameter (Metric):
13 mm
25 mm
47 mm
90 mm
Color:
Black
White
Grid Color:
Black
None
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric) Color Grid Color
E02WP04700 0.2 μm 47 mm White None
E02WP02500 0.2 μm 25 mm White None
E02WP09025 0.2 μm 90 mm White None
E02WP01300 0.2 μm 13 mm White None
E04WG04700 0.5 μm 47 mm White Black
E04WP02500 0.5 μm 25 mm White None
E04WP09025 0.5 μm 90 mm White None
E06WP04700 0.7 μm 47 mm White None
E08BP02500 0.8 μm 25 mm Black None
E08WG04700 0.8 μm 47 mm White Black
E08WP02500 0.8 μm 25 mm White None
E08WP04700 0.8 μm 47 mm White None
E12WP04700 1.2 μm 47 mm White None
E04WP04700 0.5 μm 47 mm White None
E01WP04700 0.1 μm 47 mm White None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. E02WP04700 Supplier GVS Supplier No. 1214909
Add to Cart
Add to Cart

Uniform microporous structure has low extractables, low ash

  • Cellulose nitrate/cellulose acetate polymers offer fast flow, high throughput, no contaminating fibers
  • No cytotoxic wetting agents
  • Hydrophilic; extractables <4%; biologically inert; <0.05% ash
  • Gridded types for particle counting
  • Thickness, 150μm (except 0.10μm membranes, 130μm)
  • 0.22 and 0.45μm sizes are tested for microbial recovery, bacteria retention
  • White membranes autoclavable at 121°C (250°F) for 20 minutes
  • Black membranes provide dark background for particle analyses
  • Not autoclavable

Microbiological determinations; industrial hygiene procedures; clarifying aqueous solutions; determination of lead, chromium, cadmium, beryllium, arsenic, airborne asbestos and other particulates.

Order Info

In dispenser packs of 25 or 100. Nitrocellulose 47mm membrane filters in 0.22 and 0.45μm thickness are also available in presterilized packs, as well as autoclavable packs suitable for onsite presterilization. Order online or contact your Fisher Scientific™ Customer Service Representative.

Specifications

Bubble Point 50psi
Color White
Material MCE
Pore Size 0.2 μm
Flow Rate 18.5mL/min./cm sq.
For Use With (Application) Microbiological determinations; industrial hygiene procedures; clarifying aqueous solutions; determination of lead, chromium, cadmium, beryllium, arsenic, airborne asbestos and other particulates.
Gas Flow Rate 2.0L/min./cm sq.
Grid Color None
Hydrophobicity Hydrophilic
Membrane Type Plain
No. per Pack 100/Pk.
Thickness (Metric) 150 μm
Type Membrane Disc
Diameter (Metric) 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.