Learn More
Description
Smooth, flat surface for even distribution in a single plane.
Polycarbonate Track-Etched membranes are manufactured under Class 100 conditions to be exceptionally contaminant free. Exhibit negligible adsorption/absorption of filtrate, precise pore size, narrow pore distribution, low tare weights, low trace element level.
- Can be made hydrophobic
- Created with pore density and size precisely controlled
- Biologically inert
- Optically translucent (actually transparent in most pore sizes)
- Not stained by most solutions
- Nonhygroscopic
- Superior strength, chemical resistance, thermal stability
- Autoclavable
- Thickness: 6 to 10μm
- Tare weight: 1.0mg/cm2
- Tensile strength: >3000psi
- Residual ash: 0.92mg/cm2
- Specific gravity: 0.94 to 0.97
- Minimum burst strength: 10psi
- Max. use temperature: 140°C (284°F)
Applications:
Recommended for viewing sample on filter surface: observation of sample with optical or electron microscopes; cold sterilization, tissue culture, fractionation, blood studies, virology, general separations.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | PCTE |
| Pore Size | 5 μm |
| For Use With (Application) | Recommended for viewing sample on filter surface: observation of sample with optical or electron microscopes; cold sterilization, tissue culture, fractionation, blood studies, virology, general separations. |
| Hydrophobicity | Hydrophilic |
| Quantity | 100/Pk. |
| Diameter (Metric) | 25 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.