Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS PCTE Filter Membranes: Plain Hydrophilic

Catalog No. K08CP03700 Shop All Osmonics Products
Change view
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.4 μm
0.6 μm
0.8 μm
1.0 μm
3.0 μm
5 μm
8 μm
Diameter (Metric):
13 mm
25 mm
37 mm
47 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
K08CP03700 0.8 μm 37 mm
09-732-1 0.2 μm 13 mm
09-732-16 0.1 μm 25 mm
09-732-17 0.2 μm 25 mm
09-732-27 5 μm 25 mm
09-732-25 3.0 μm 25 mm
09-732-35 0.2 μm 47 mm
09-732-44 8 μm 47 mm
09-732-42 3.0 μm 47 mm
09-732-37 0.4 μm 47 mm
09-732-41 1.0 μm 47 mm
K06CP04700 0.6 μm 47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. K08CP03700 Supplier GVS Supplier No. 1215623

This product cannot be ordered online, as it can only be purchased internationally.

Smooth, flat surface for even distribution in a single plane.

Polycarbonate Track-Etched membranes are manufactured under Class 100 conditions to be exceptionally contaminant free. Exhibit negligible adsorption/absorption of filtrate, precise pore size, narrow pore distribution, low tare weights, low trace element level. 

  • Can be made hydrophobic
  • Created with pore density and size precisely controlled
  • Biologically inert
  • Optically translucent (actually transparent in most pore sizes)
  • Not stained by most solutions
  • Nonhygroscopic
  • Superior strength, chemical resistance, thermal stability
  • Autoclavable 
  • Tare weight: 1.0mg/cm2
  • Tensile strength: >3000psi
  • Residual ash: 0.92mg/cm2
  • Specific gravity: 0.94 to 0.97
  • Minimum burst strength: 10psi
  • Max. use temperature: 140°C (284°F)

 

Applications:

Recommended for viewing sample on filter surface: observation of sample with optical or electron microscopes; cold sterilization, tissue culture, fractionation, blood studies, virology, general separations.

Specifications

Binding Capacity Up to 5 μg/cm2
Color White
Material PCTE
Pore Size 0.8 μm
No. per Pack 100
Thickness (Metric) 9 &u;m
Diameter (Metric) 37 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.