Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS PCTE Filter Membranes: PVP-free Hydrophobic

Catalog No. 0973210 Shop All Osmonics Products
Change view
Click to view available options
Pore Size:
3.0 μm
8 μm
Diameter (Metric):
13 mm
25 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
09-732-10 3.0 μm 13 mm
09-732-14 8 μm 13 mm
09-732-26 3.0 μm 25 mm
09-732-30 8 μm 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-732-10 Supplier GVS Supplier No. 1215050
Add to Cart
Add to Cart

Smooth, flat surface for even distribution in a single plane

Polycarbonate Track-Etched membranes are manufactured under Class 100 conditions to be exceptionally contaminant free. Exhibit negligible adsorption/absorption of filtrate, precise pore size, narrow pore distribution, low tare weights, low trace element level.

  • Made without polyvinyl pyrrolidone, for use where this wetting agent interferes
  • Created with pore density and size precisely controlled
  • Biologically inert
  • Optically translucent (actually transparent in most pore sizes)
  • Not stained by most solutions
  • Nonhygroscopic
  • Superior strength, chemical resistance, thermal stability
  • Autoclavable

  • Thickness: 6 to 10μm
  • Tare weight: 1.0mg/cm2
  • Tensile strength: >3000psi
  • Residual ash: 0.92mg/cm2
  • Specific gravity: 0.94 to 0.97
  • Minimum burst strength: 10psi
  • Max. use temperature: 140°C (284°F)

Specifications

Material PCTE
Pore Size 3.0 μm
Hydrophobicity Hydrophobic
Diameter (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.