Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Gyroscope Stool
Shop All Fisherbrand Products

Click to view available options
:
Fisherbrand Gyroscope Stool
Description
- Adjustable from 22-32 inches from the top of the seat to the floor
- Features 360-degree all-around height adjustment control
- Hanging foot rest
- Soil, chemical and puncture resistant polyurethane top
- Stationary, non-marring glides suitable for hard floors
- Ideal for Gyroscope experiments
Specifications
Specifications
Product Type | Stool (Backless) |
With Casters | No |
With Backrest | No |
Footrest | No |
Load Bearing Capacity (Metric) | 136 kg |
Weight (English) | 25 lb. |
With Armrest | No |
Color | Black |
Base Material | Nylon Reinforced Fiberglass |
Adjustable (Height) | 22 to 32 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction