Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Baume Plastic Plain Form Hydrometers
SCI_ED

Catalog No. S71802 Shop All H-B Instrument Company Products
Click to view available options
Baume Range:
0 to 12°
9 to 21°
Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperature
Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperature

Easy-Read™ (black markings on yellow stock) scale reduces reading errors and eye fatigue

  • Available in models measuring Baume of syrups and liquids heavier than water in various ranges from 0° to 31°
  • Made from optical quality polycarbonate material
  • Durable and shatterproof
  • Made in USA
  • Easy to read black scale on yellow back helps avoid eye fatigue
  • 255mm (10 in.) long
  • Lead free ballast
  • Individually serialized
  • Temperature standardization of 15°C (60°F)

Applications:
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries.

Certifications:
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

Specifications

Accuracy ±0.2deg.
Increments 0.2°
Certifications/Compliance Traceable to NIST
Length (Metric) 255 mm
Baume Range 0 to 12°
For Use With (Application) Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.