Learn More
H-B Instrument™ Durac™ Baume Plastic Plain Form Hydrometers

Easy-Read™ (black markings on yellow stock) scale reduces reading errors and eye fatigue
$154.02
Specifications
Accuracy | ±0.2deg. |
---|---|
Increments | 0.2° |
Certifications/Compliance | Traceable to NIST |
Length (Metric) | 255 mm |
For Use With (Application) | Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. |
Alert:
Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperature
Catalog Number | Mfr. No. | Baume Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Baume Range | Price | Quantity & Availability | |||||
S71803
![]() |
H-B Instrument™
B618000800/EMD |
9 to 21° |
Each for $154.02
|
|
|||||
S71804
![]() |
H-B Instrument™
B618000900/EMD |
19 to 31° |
Each for $154.02
|
|
|||||
S71802
![]() |
H-B Instrument™
B618000700/EMD |
0 to 12° | N/A | N/A | N/A | ||||
Description
- Available in models measuring Baume of syrups and liquids heavier than water in various ranges from 0° to 31°
- Made from optical quality polycarbonate material
- Durable and shatterproof
- Made in USA
- Easy to read black scale on yellow back helps avoid eye fatigue
- 255mm (10 in.) long
- Lead free ballast
- Individually serialized
- Temperature standardization of 15°C (60°F)
Applications:
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries.
Certifications:
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Specifications
±0.2deg. | |
Traceable to NIST | |
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. |
0.2° | |
255 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.