Learn More
H-B Instrument™ Enviro-Safe™ Environmentally Friendly Liquid-In-Glass Pocket Thermometers
Shop All H-B Instrument Company Products

Description
These EnviroKleen™ certified thermometers contain nontoxic, biodegradable Enviro-Safe liquid and are housed in a protective case for on-the-go use and safety.
Case options include:
- Plastic Window - encased in plastic with an open window
- Metal Window - encased in metal with an open window
- Closed Plastic - housed in removable plastic case
- Closed Metal - housed in a removable metal case
- Aluminum Duplex - encased in nickel-plated brass with an open window and housed in a removable aluminum case
- Nickel-Plated Brass Window - encased in nickel-plated brass with an open window
Order Info
Should you require an individualized Thermometer Calibration Report
Specifications
Specifications
| Certifications/Compliance | Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability. |
| For Use With (Application) | Ideal for field studies, waste water treatment and any “on-the-go” applications. |
| Immersion Type | Total Immersion |
| Includes | Closed plastic case |
| Length (English) Overall | 6.3 in. |
| Length (Metric) Overall | 160 mm |
| Max. Temperature (Metric) | 110°C |
| Min. Temperature (Metric) | -10°C |
| Temperature Range (English) | — |
| Temperature Range (Metric) | -10°C to +110°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.