Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ API ASTM Hydrometers
Shop All H-B Instrument Company Products
Click to view available options
ASTM Number:
25H
4H
5H
Specific Gravity Range:
20 to 26°
29 to 41°
39 to 51°
Accuracy:
±0.1° API
±0.2° API
Length (Metric):
163 mm
330 mm
Description
Plain form hydrometers measure the relative densities (specific gravity) of oil and petroleum products in various ranges from -1° to 96° API
- Conform to the accuracy requirements of ASTM hydrometers
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 60°F/60°F
Measures relative density (specific gravity) of oil and petroleum products.
Storage:
ASTM hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.
Specifications
Specifications
| ASTM Number | 25H |
| Accuracy | ±0.2° API |
| Increments | 0.1° API |
| Certifications/Compliance | Traceable to NIST |
| Length (Metric) | 163 mm |
| Content And Storage | ASTM hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures. |
| For Use With (Application) | Measures relative density (specific gravity) of oil and petroleum products. |
| Specific Gravity Range | 20 to 26° |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction