Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Aquarium Thermometer, Range: 32° to 122°F
SCI_ED

Catalog No. s01939 Shop All H-B Instrument Company Products
Click to view available options
Temperature Range (English):
32°F to 122°F
This item is not returnable. View return policy

Catalog No. S01939

Supplier: H-B Instrument™ B609002600

This item is not returnable. View return policy

For reading temperature in submersed aquarium.

  • No wired sensor required
  • Suction cup mounting
  • One LR44 battery
  • Individually packaged

Certifications

CE marked and RoHS compliant

Specifications

Certifications/Compliance NIST, DAkkS, CE, RoHS
For Use With (Application) Reading temperature in submersed aquarium
Height (Metric) 2.8 cm
Includes Suction cup mounting, two LR44 battery
Resolution 0.1°C
Width (English) 1.8 in.
Product Type Aquarium Thermometer
Max. Temperature (English) 122°F
Min. Temperature (English) 32°F
Temperature Range (English) 32°F to 122°F
Accuracy 1.8°F
Width (Metric) 4.6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.