Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Bi-Metallic Surface Temperature Thermometers: Stainless Steel

Catalog No. 13202864 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-18°C to +120°C
-18°C to +65°C
-20°C to +260°C
0°C to 400°C
10°C to 400°C
Temperature Range (English):
0°F to 150°F
0°F to 250°F
0°F to 500°F
50°F to 750°F
n.a
Subdivision:
1°C/2°F
2°C/5°F
5°C
5°C/10°F
Includes:
Double magnet mount back
Single magnet mount back
Single thin spring mount back
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Subdivision Includes
13-202-864 -18°C to +120°C 0°F to 250°F 1°C/2°F Double magnet mount back
13-202-865 -20°C to +260°C 0°F to 500°F 2°C/5°F Double magnet mount back
13-202-866 10°C to 400°C 50°F to 750°F 5°C/10°F Double magnet mount back
13-201-974 0°C to 400°C n.a 5°C Single magnet mount back
13-202-863 -18°C to +65°C 0°F to 150°F 1°C/2°F Double magnet mount back
13-202-867 -18°C to +120°C 0°F to 250°F 1°C/2°F Single thin spring mount back
13-202-869 10°C to 400°C 50°F to 750°F 5°C/10°F Single thin spring mount back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 13-202-864 Supplier H-B Instrument™ Supplier No. B613202500
This item is not returnable. View return policy

With 2.5% or 2.5° accuracy — ideal for measuring temperatures in pipes, griddles and hot plates.. H-B Instrument Durac Bi-Metallic Stainless Steel Surface Temperature Thermometers are designed for boilers, process lines, motors, pipes, griddles and hot plates or anywhere a surface temperature needs to be measured. These bi-metal thermometers provide an inexpensive temperature measurement solution and quick readings.

Stainless-steel construction with a variety of backing options.

  • Feature steel case, glass lens and polished aluminum dial with easy-to-read graduations
  • Bimetallic coil movement and 2 in. (50mm) or 2.5 in. (64mm) aluminum dial
  • Divisions range from 1° to 10° depending on item
  • Backings include single magnetic backing, double magnet backing, single thin spring and single wide spring
  • Spring mount easily attaches to pipes and process lines
  • Magnet mount attaches to a ferrous surface
Note: Bi-metal thermometers are for reference only and not intended for applications where a precise reading is required.

Warranty and Services

Five-year limited. See hbinstrument.com/conditions.php for details.

Specifications

Dial Size (English) 2 in.
Dial Size (Metric) 50 mm
Display Dimensions 50 mm (2 in.)
For Use With (Application) Measuring temperatures in pipes, griddles and hot plates.
Includes Double magnet mount back
Material Stainless Steel
Product Type Bi-Metallic Surface Temperature Thermometer
Max. Temperature (English) 250°F
Max. Temperature (Metric) 120°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -18°C
Temperature Range (English) 0°F to 250°F
Temperature Range (Metric) -18°C to +120°C
Accuracy ±2.5° or 2.5% whichever is greater
Subdivision 1°C/2°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.