Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ SP Scienceware™ Calibrated Electronic Thermometers with Stainless Steel Probe: -50°/+200°C (-58°/+392°F)
Shop All H-B Instrument Company Products
Click to view available options
Length (Metric) Probe:
125 mm
150 mm
Length (Metric) Cable:
1 m
1.5 m
Description
Includes
Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) provided.
Requires
AAA battery
- Probes length of 4.9 in. with coated finish
- Features available include 10-event recording, minimum/maximum temperature readings, and alarms
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Individually serialized, CE marked
Certifications
CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST; individually serialized
Specifications
Specifications
Calibration Points | 0°, 100°C |
Certifications/Compliance | Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. |
For Use With (Application) | Temperature Calibration and Verification; Used Where Chemical-Resistant Probes are Needed |
Height (Metric) | 178 mm |
Length (Metric) Cable | 1 m |
Length (Metric) Probe | 125 mm |
Probe Type | Stainless Steel |
Resolution | 0.1°C/°F |
Width (English) | 3.5 in. |
Product Type | Max/Min, High/Low Alarm, Temperature Hold; 125mm (4.9 in.) Stainless Steel/1.5m (4.9 ft.) Coated; AAAb Battery required |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction