Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ SP Scienceware™ Calibrated Electronic Stainless Steel Stem Thermometers: -50°/+200°C (-58°/+392°F)

Catalog No. 13201757 Shop All H-B Instrument Company Products
Click to view available options
Length (Metric) Probe:
171 mm
178 mm
189 mm
190 mm
200 mm
267 mm
Diameter (Metric) Probe:
9 mm
17 mm
20 mm
25 mm
28 mm
42 mm
44 mm
Probe Type:
Flat-Surface
Stainless Steel
These electronic stem thermometers are not suitable for solids such as frozen items
These electronic stem thermometers are not suitable for solids such as frozen items

Includes

Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)

Requires

LR44 battery

Choose from a variety of features in these digital stem thermometers that are suitable for field studies, wet lab applications, wash down areas, food testing and tanks.

  • Thermometers provide a range of −50°/200°C (−58°/392°F);13-201-768 is −40°/232°C (−40°/450°F)
  • Resolution of 0.1°C/°F (13-201-770 is 1°C/°F)
  • Will read temperatures in liquids, semi-solids and gases
  • 6.7 in. to 10.75 in. probes easily reach into cuvettes, test tubes, flasks, beakers and more
  • Blunt tip probe is ideal for veterinary practices, farm and ranch
  • Surface probe is ideal for cooking, laboratories and hot plates (does not include probe cover)
  • Features include minimum/maximum temperature readings, alarms, data hold, water resistant models and more

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST; individually serialized

Specifications

Calibration Points 0°, 100°C
Certifications/Compliance Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
Diameter (English) Probe 0.8 in.
Diameter (Metric) Probe 20 mm
Includes Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Length (English) Probe 7.5 in.
Length (Metric) Probe 190 mm
Material Stainless Steel
Probe Type Stainless Steel
Resolution 0.1°C/°F
Product Type Auto Off; 120mm (4.7 in.) Stainless Steel Probe; Requires LR44 battery
Max. Temperature (Metric) 200°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +200°C
Calibrated Yes
Accuracy ±1°C from –20°/120°C; otherwise ±2°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.