Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ High-Temp Precision RTD Electronic Thermometers

Catalog No. 13201765 Shop All H-B Instrument Company Products
Click to view available options
Includes:
Probe
Probe, OS Software, USB Cable

Includes

PT100 sensor, probe, cable, multilanguage instructions and statement of Traceability to NIST and DAkkS, 9V battery

Requires

One 9V battery (included)

Measure and record temperature with accuracy, repeatability, and stability. Used in temperature applications requiring precise and stable readings, this DURAC™ RTD Thermometer and Thermometer/Data Logger captures and displays max/min temperatures for long term sample monitoring with 99 built in memory locations.

  • Unit displays current or logged readings, time and date, memory location, and temperature differentials
  • For real-time or recorded data logging and transfer of up to 16,000 data records at programmed intervals, 13-201-765 also includes OS Software† and USB Cable; provides the ability to display data in tabular or graph format
  • Large backlit 5-digit LCD display for easy reading
  • 230mm (9.1 in.) corrosion resistant platinum probe with a PT100 sensor conforming to IEC 751 Class A standard with automatic locked push-pull connector for easy connection
  • Tilt stand for easy viewing
  • Low-battery indicator alerts the operator when the batteries need to be changed; thermometer automatically turns off after a period of non-use to conserve battery life
  • Includes Certificate of Calibration and individual serial number
  • Supplied with a carrying case, AC Adapter, and one 9V battery
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST


Specifications

  • Temperature range: -100°/400°C (-148°/752°F)
  • Resolution: 0.01°C; 0.02°F°Battery type: 9V
  • Display accuracy: 0.05% of reading or 0.1°C
  • Probe Length: 9.1 in. (230mm)
  • Cable Length: 59 in. (1500mm)
  • Dimensions: 185L x 65W x 36mmH (7.3 x 2.6 x 1.4 in.)


† PC or NoteBook compatible with Pentium 800MHz or higher, 128MB RAM.

Note: Additional probes (13-503-213) and AC Adapters may be purchased separately.

Certifications

CE marked, Statement of Traceablity indicating accuracy traceable to NIST and DKD

Compliance

RoHS; probe conforms to IEC 751 Class A

Warranty and Services

Five-year limited; see hbinstrument.com/conditions.php for details.

Specifications

Certifications/Compliance CE marked, RoHS compliant
Dimensions (L x W x H) 7.3 x 2.6 x 1.4 in. (18.5 x 6.5 x 3.6 cm)
Height (English) 1.4 in.
Height (Metric) 3.6 cm
Includes Probe, OS Software, USB Cable
Length (English) Cable 59 in.
Length (English) Probe 9.1 in.
Length (Metric) 185 mm
Length (Metric) Cable 150 cm
Length (Metric) Probe 23 cm
Probe Type Platimun Temperature Probe
Resolution 0.01°C; 0.02°F
Width (English) 2.6 in.
Length (English) 7.3 in.
Max. Temperature (English) 752°F
Max. Temperature (Metric) 400°C
Min. Temperature (English) -148°F
Min. Temperature (Metric) -100°C
Temperature Range (English) -148°F to +752°F
Temperature Range (Metric) -100°C to +400°C
Calibrated Includes Certificate of Calibration and individual serial number. Tested and calibrated in exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST.
Accuracy 0.05% of reading or 0.1°C
Display Digital LCD
Width (Metric) 6.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.