Learn More
H-B Instrument™ Durac™ Oven Liquid-in-Glass Partial Immersion Thermometers
Shop All H-B Instrument Company ProductsDescription
- Contains red organic liquid against white back glass
- Individually packaged in recyclable packaging with a non-roll fitting
- Individually serialized
Specifications
Specifications
| Immersion Type | Partial Immersion |
| Includes | Non roll fitting |
| Length (English) Overall | 11 in. |
| Length (Metric) Overall | 280 mm |
| Material | Glass |
| Thermometer Fill | Red Organic Liquid |
| Description | 6 ±0.5 mm dia. |
| Max. Temperature (Metric) | 200°C |
| Min. Temperature (Metric) | 0°C |
| Temperature Range (Metric) | 0°C to 200°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.