Learn More
H-B Instrument™ Durac™ Brix Sugar Scale Plastic Hydrometers
Shop All H-B Instrument Company ProductsDescription
- Available in two models measuring sugar from 0° to 35° or 15° to 50° Brix, these hydrometers measure % sucrose by weight
- Made from optical quality polycarbonate material
- Durable and shatterproof
- Easy to read black scale on yellow back helps avoid eye fatigue
- 300mm (12 in.) long
- Lead free ballast
- Individually serialized
- Temperature standardization: 20°C
Applications:
Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries.
Certifications:
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Specifications
Specifications
Accuracy | ±0.5° |
Increments | 0.5° |
Certifications/Compliance | Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. |
Length (Metric) | 300 mm |
Brix Range | 15 to 50° |
For Use With (Application) | Ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.