Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Safety Precision Combined Form Hydrometers, API

Catalog No. 13202062 Shop All H-B Instrument Company Products
Click to view available options
Specific Gravity Range:
-1 to 11° API
19 to 31° API
29 to 41° API
39 to 51° API
59 to 71° API
69 to 81° API
9 to 21° API

These combined-form hydrometers, with convenient, built-in thermometer, measure the relative density (specific gravity) of oil and petroleum related products in various ranges from -1° to 101°API

  • Conform to the accuracy requirements for ASTM thermo-hydrometers
  • 381mm (15 in.) long
  • Lead-free ballast and glass
  • Temperature standardization: 20°C
  • Thermometer contains mercury-free, blue spirit organic liquid fill
  • Thermometer divisions: 2°
  • Individually serialized

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Quantity Each
Type Safety API Combined Form Thermo-Hydrometer
Accuracy ±0.1°
Increments Hydrometer: 0.1° Thermometer: 2°
Certifications/Compliance Traceable to NIST
Length (Metric) 381 mm
Includes Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Content And Storage Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures
Ballast Type Lead Free
For Use With (Application) Measuring the relative density (specific gravity) of oil and petroleum related products
Specific Gravity Range 59 to 71° API
Temperature of Standardization 15°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.