Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ ASTM Precision Specific Gravity Hydrometers with Individual Calibration Report: for Heavy Liquids

Available in a variety of individually calibrated models measuring specific gravity of heavy liquids in various ranges from 0.650 to 1.500

Specifications

Accuracy ±0.0005
Increments 0.0005
Certifications/Compliance Calibrated and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Conforms with American Society of Testing Materials (ASTM) E100 standards.
Length (Metric) 330 mm
Content And Storage ASTM calibrated hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
View More Specs

Products 1
Catalog Number Mfr. No. ASTM Number Specific Gravity Range Calibration Points Price Quantity & Availability  
Catalog Number Mfr. No. ASTM Number Specific Gravity Range Calibration Points Price Quantity & Availability  
13-203-056
View Documents
H-B Instrument™
B618981800
111H 1.000 to 1.050 1.005, 1.025, 1.045 N/A N/A N/A
Description

Description

  • Calibrated traceable to NIST standards at three specific gravity points; supplied with a detailed calibration report stating corrections to one-tenth of the smallest division
  • Conform to the accuracy requirements of ASTM hydrometers
  • 330mm (13 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F/60°F
  • Packaged in a recyclable deluxe storage box
  • Made in the USA
Applications:
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.

Certifications:
Calibrated and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Conforms with American Society of Testing Materials (ASTM) E100 standards.Storage:
ASTM calibrated hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Specifications

Specifications

±0.0005
Calibrated and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Conforms with American Society of Testing Materials (ASTM) E100 standards.
ASTM calibrated hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
0.0005
330 mm
For Heavy Liquids.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.