Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Specific Gravity/Relative Density (g/cm3) and Baume Plain Form Hydrometers: for Liquids Lighter Than Water
Shop All H-B Instrument Company Products
Click to view available options
Specific Gravity Range:
0.690 to 0.800
0.700 to 1.000
Accuracy:
±0.002
±0.01
Increments:
0.002
0.01
Description
- Measure specific gravity/relative density (g/cm3) of liquids lighter than water in various ranges from 0.700 to 1.00, and Baume in various ranges from 10° to 70°
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: of 15°C (60°F)
- Universal model (13-202-121) is available for heavy and light liquids in a range of 0.700 to 2.00
Used in the chemistry, pharmacology, food and beverage, and starch industries to name a few.
Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Storage:
Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Specifications
Specifications
| Accuracy | ±0.01 |
| Increments | 0.01 |
| Certifications/Compliance | Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. |
| Length (Metric) | 165 mm |
| Content And Storage | Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures. |
| Baume Accuracy | ±1° |
| Baume Divisions | 1° |
| Baume Range | 10 to 70° |
| For Use With (Application) | For Liquids Lighter Than Water |
| Specific Gravity Range | 0.700 to 1.000 |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction