Learn More
H-B Instrument™ FRIO-Temp™ Precision Liquid-in-Glass Verification Thermometers
Shop All H-B Instrument Company ProductsDescription
To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST™ and DAkkS.
Each item features a fluoropolymer coating for safety, individual serial numbers and a multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DAkkS.
Tested and calibrated in triple-accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment who calibration is traceable to NIST and DAkkS.
Certifications
NIST, DAkkS
Warranty
Five-year limited. See hbinstrument.com/conditions.php for details.
Specifications
Specifications
| Certifications/Compliance | ISO/IEC 17025:2005, A2LA, NIST, DAkkS/PTB |
| For Use With (Application) | Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries |
| Grade | Precision |
| Length (English) Overall | 5.3 in. |
| Length (Metric) Overall | 135 mm |
| Material | Glass |
| Thermometer Fill | Enviro-Safe™ Liquid |
| Product Type | Verification Thermometer |
| Max. Temperature (English) | 70°F |
| Min. Temperature (English) | 20°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.