Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ FRIO-Temp™ Precision Liquid-in-Glass Verification Thermometers
GSA_VA

Catalog No. 13201470 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (English):
-130°F to +80°F
-20°F to +35°F
20°F to 70°F
60°F to 120°F
Scale:
Celsius
Fahrenheit
For Use With (Equipment):
Blood Bank
Freezer
Incubator
Refrigerator
Ultra Low Freezer
Temperature Range (Metric):
-30°C to +1°C
-5°C to +15°C
-5°C to +20°C
-90°C to +25°C
15°C to 50°C
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English) Scale For Use With (Equipment) Temperature Range (Metric)
13-201-470 -130°F to +80°F Fahrenheit Ultra Low Freezer -
13-201-467 -20°F to +35°F Fahrenheit Freezer -
13-201-468 20°F to 70°F Fahrenheit Blood Bank -
13-201-469 60°F to 120°F Fahrenheit Incubator -
13-201-552 - Celsius Incubator 15°C to 50°C
13-201-551 - Celsius Blood Bank -5°C to +20°C
13-202-508 - Celsius Refrigerator -5°C to +15°C
13-202-510 - Celsius Freezer -30°C to +1°C
13-202-507 - Celsius Ultra Low Freezer -90°C to +25°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13-201-470 Supplier H-B Instrument™ Supplier No. B610041200
Add to Cart
Add to Cart

To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST™ and DAkkS.

Each item features a fluoropolymer coating for safety, individual serial numbers and a multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DAkkS.

Tested and calibrated in triple-accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment who calibration is traceable to NIST and DAkkS.

Certifications

NIST, DAkkS

Warranty and Services

Five-year limited. See hbinstrument.com/conditions.php for details.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS/PTB
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Grade Precision
Length (English) Overall 5.7 in.
Length (Metric) Overall 145 mm
Material Glass
Thermometer Fill Organic
Product Type Verification Thermometer
Max. Temperature (English) 80°F
Min. Temperature (English) -130°F
Temperature Range (English) -130°F to +80°F
For Use With (Equipment) Ultra Low Freezer
Accuracy 2°F
Subdivision
Scale Fahrenheit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.